Zoro Homepage

Chief FSP4220B Flat Panel Single Pole Mount - 45 lb - Black

  • Mfr # FSP4220B

  • Zoro # G5494353


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.9"
Width
5.6"
For Use With
Up to 26" Flat Panel TV, LCD or Monitor
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP4220B
Zoro #
G5494353
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
3.8"
Max. Screen Size Supported
26 in
Maximum Screen Size Supported
26 in

Details

Item
Pole Mount
Color
Black
For Use With
Up to 26" Flat Panel TV, LCD or Monitor
Load Capacity
45 lb
Includes
FSP4220B Flat Panel Single Pole Mount Includes:1 x Adapter Bracket, 4 x (M4 X 6mm) Phillips Pan Head Screws, 1 x 1/8" Hex Key, 1 x 5/32" Hex Key, 1 x FSP Pole-Mounting Bracket, 4 x (0.5" X 0.5") Nylon Spacers, 4 x (10-24 x 1.00) Self-tapping Screws, 1 x 5/32" Hex Key
Series
FSP
Compatibility
Up to 26" Flat Panel TV, LCD or Monitor
Product Type
Pole Mount
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.