
Chief FSP4231B Pole Mount for Flat Panel Display - 10" to 30" Screen Support - 45 lb Load Capacity
Mfr # FSP4231B
Zoro # G5499183
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
6.9"
Width
5.6"
Load Capacity
45 lb
Series
FSP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSP4231B
Zoro #
G5499183
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.9"
Width
5.6"
Depth
3.8"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Details
Item
Pole Mount
Color
Black
Load Capacity
45 lb
Series
FSP
Features
Multiple Viewing Angle
Product Type
Pole Mount
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.