
Chief FSP4236S Pole Mount for Flat Panel Display - 10" to 30" Screen Support - 45 lb Load Capacity
Mfr # FSP4236S
Zoro # G5484088
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
6.9"
Width
5.6"
Load Capacity
45 lb
Features
Multiple Viewing Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSP4236S
Zoro #
G5484088
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.9"
Width
5.6"
Depth
3.8"
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Details
Item
Pole Mount
Color
Silver
Load Capacity
45 lb
Features
Multiple Viewing Angle
Series
FSP
Product Type
Pole Mount
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.