Zoro Homepage

Chief FSRI2T Mounting Bracket for iPad - Silver - 2 lb Load Capacity - Aluminum

  • Mfr # FSRI2TS

  • Zoro # G5355044


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Height
8.1"
Width
11.4"
Weight Capacity
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSRI2TS
Zoro #
G5355044
UPC #
841872155968
Country of Origin
Unknown

Dimensions

Height
8.1"
Width
11.4"
Depth
0.7"

Details

Color
Silver
Material
Aluminum
Weight Capacity
2 lb
Product Type
Mounting Bracket
Includes
2 x Side Assembly, 2 x End Assembly, 1 x 1/8" Security, 4 x 1/4-20 Toggler Anchor, Mounting Hardware.
Compatibility
Apple Tablet PCs: The new iPad, iPad 2
Device Supported
iPad
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.