Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief FTA-220 26" Dual Horizontal Array Pole Clamp - 40 lb - Black

  • Mfr # KTA220B

  • Zoro # G5274483


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
40 lb
Includes
(1) ARRAY ASSEMBLY, KTA-220, (4) SCREW, Phillips Pan Head, (M(4) 12mm), (4) SCREW, Phillips Pan Head, (M(4) 20mm), (4) SCREW, Phillips Pan Head, (M(4) 30mm), (4) SPACER, Nylon, 3/8", (4) SPACER, Nylon, 3/4", (1) KEY, Hex, 5/32", (1) BRACKET, Pole Clamp, Back, (2) SCREW, Button Head, (1/4-20 x3/4"), (2) WASHER, Flat. 1/4".
Product Type
Crossbar
Compatibility
Monitors -17" Display Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTA220B
Zoro #
G5274483
UPC #
841872066714
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
17 in

Details

Color
Black
Weight Capacity
40 lb
Includes
(1) ARRAY ASSEMBLY, KTA-220, (4) SCREW, Phillips Pan Head, (M(4) 12mm), (4) SCREW, Phillips Pan Head, (M(4) 20mm), (4) SCREW, Phillips Pan Head, (M(4) 30mm), (4) SPACER, Nylon, 3/8", (4) SPACER, Nylon, 3/4", (1) KEY, Hex, 5/32", (1) BRACKET, Pole Clamp, Back, (2) SCREW, Button Head, (1/4-20 x3/4"), (2) WASHER, Flat. 1/4".
Product Type
Crossbar
Compatibility
Monitors -17" Display Screen
Item
Crossbar
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.