Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Fully Threaded 0-6" Suspended Column - Silver - Adjustable Height - 500 lb Load Capacity

  • Mfr # CMSZ006S

  • Zoro # G5369017


product price: $51.19
/ea

Key Features

Color
Silver
Material
Aluminum
Height
6"
Width
1.5"
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSZ006S
Zoro #
G5369017
UPC #
841872122144
Country of Origin
United States

Dimensions

Height
6"
Width
1.5"
Depth
1.5"

Details

Color
Silver
Material
Aluminum
Weight Capacity
500 lb
Features
Cable Management
Standards
CE
Product Type
Mounting Pipe
Compatibility
Chief Suspended Ceiling Kits
Item
Mounting Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.