
Chief Fusion 14" Above or Below Shelf For X-Large Display Mount - Black - Adjustable Height
Mfr # FCA811
Zoro # G5476582
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
14 in
Series
FCA8XX
Features
Extendable; Height Adjustable
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA811
Zoro #
G5476582
UPC #
841872162676
Country of Origin
United States
Dimensions
Width
14 in
Details
Item
Mounting Shelf
Color
Black
Series
FCA8XX
Features
Extendable; Height Adjustable
Standards
TAA Compliant
Device Supported
Video Conferencing System, A/V Equipment
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.