
CHIEF FUSION 3X1 MENU BOARD WALL MOUNT
Mfr # LWM3X1UM
Zoro # G015836028
product price: $1,536.99
/ea
Free Shipping & Returns
Key Features
Width
18.50 in
Device Supported
Menu Board
Height Adjustable
Yes
Series
Fusion
Depth
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWM3X1UM
Zoro #
G015836028
UPC #
841872178226
Country of Origin
United States
Dimensions
Width
18.50 in
Height Adjustable
Yes
Depth
10 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
40 in
Height
49 in
Minimum Adjustable Depth
5.80 in
Details
Device Supported
Menu Board
Series
Fusion
Mount Pattern
Universal
Features
Flexible, Adjustable, Adjustable Depth, Lateral Adjustment, Micro Adjustment, Tilt
Maximum Tilt Angle
0°
Mounting
Wall Mountable
Item
Wall Mount
Minimum Tilt Angle
-20°
Number of Displays Supported
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.