Zoro Homepage

CHIEF FUSION 4X1 MENU BOARD WALL MOUNT

  • Mfr # LWM4X1UM

  • Zoro # G415836024


product price: $2,049.99
/ea
Free Shipping & Returns

Key Features

Features
Flexible, Adjustable, Leveling System, Tilt, Micro Adjustment, Adjustable Depth, Lateral Adjustment
Minimum Tilt Angle
-20°
Width
18.50 in
Maximum Screen Size Supported
55 in
Number of Displays Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM4X1UM
Zoro #
G415836024
UPC #
841872178233
Country of Origin
United States

Dimensions

Width
18.50 in
Maximum Screen Size Supported
55 in
Height
49 in
Depth
10 in
Minimum Screen Size Supported
40 in
Minimum Adjustable Depth
5.80 in

Details

Features
Flexible, Adjustable, Leveling System, Tilt, Micro Adjustment, Adjustable Depth, Lateral Adjustment
Minimum Tilt Angle
-20°
Number of Displays Supported
4
Mount Pattern
Universal
Series
Fusion
Maximum Tilt Angle
Mounting
Wall Mountable, Ceiling Mountable
Device Supported
Display, Menu Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.