
CHIEF FUSION 5X1 MENU BOARD WALL MOUNT
Mfr # LWM5X1UM
Zoro # G115836027
product price: $2,561.99
/ea
Free Shipping & Returns
Key Features
Number of Displays Supported
5
Series
Fusion
Color
Black
Mount Surface
Wall, Ceiling
Width
18.50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWM5X1UM
Zoro #
G115836027
UPC #
841872178240
Country of Origin
United States
Dimensions
Width
18.50 in
Maximum Adjustable Depth
10 in
Height Adjustable
Yes
Height
49 in
Depth
10 in
Minimum Adjustable Depth
5.80 in
Details
Number of Displays Supported
5
Series
Fusion
Color
Black
Mount Surface
Wall, Ceiling
Maximum Tilt Angle
0°
UL Listed
Yes
Item
Wall Mount
Minimum Load Capacity
125 lb
Mounting
Wall Mountable, Ceiling Mountable
Features
Padlock, Flexible, Lateral Adjustment, Micro Adjustment, Adjustable, Adjustable Depth
Mount Pattern
Universal
Mount Function
Wall Mount, Tilt, Ceiling Mount
Minimum Tilt Angle
-20°
Device Supported
Menu Board, Display
Maximum Load Capacity
625 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.