Zoro Homepage

Chief Fusion 8" Center Camera Shelf - Black - Black

  • Mfr # FCA820

  • Zoro # G5364792


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(1) Center Plate, (2) Center Holder, (8) 1" adhesive Hook and Loop, Mounting Hardware.
Features
Features,"Assembly Required, Recycled"
For Use On
A/V Equipment, Video Conferencing System, Camera
Product Type
Mounting Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA820
Zoro #
G5364792
UPC #
841872162690
Country of Origin
United States

Details

Color
Black
Includes
(1) Center Plate, (2) Center Holder, (8) 1" adhesive Hook and Loop, Mounting Hardware.
Features
Features,"Assembly Required, Recycled"
For Use On
A/V Equipment, Video Conferencing System, Camera
Product Type
Mounting Shelf
Series
FCA
Assembly
Required
Device Supported
A/V Equipment, Video Conferencing System, Camera
Recycled
Yes
Compatibility
Chief Fusion Mount Series: FCKXXX, XPAUB, XPAUS, XVAUB, LCM, FCA623.
Item
Mounting Shelf

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.