
Chief Fusion 84" Multi-Display Horizontal Extrusion Row - Black - Black
Mfr # FMSH84
Zoro # G5468523
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
5 in
Width
84 in
Depth
99.60 in
Device Supported
Display Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMSH84
Zoro #
G5468523
UPC #
841872167992
Country of Origin
United States
Dimensions
Height
5 in
Width
84 in
Depth
99.60 in
Details
Item
Mounting Bar
Color
Black
Device Supported
Display Screen
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.