
Chief Fusion 96 Inch Horizontal Row - Black
Mfr # FMSH96
Zoro # G5170996
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
5 in
Width
96.1 in
Depth
99.6 in
For Use On
Display Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMSH96
Zoro #
G5170996
UPC #
841872168005
Country of Origin
United States
Dimensions
Height
5 in
Width
96.1 in
Depth
99.6 in
Details
Color
Black
For Use On
Display Screen
Product Type
Mounting Bar
Device Supported
Display Screen
Item
Mounting Bar
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.