Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Fusion CPU Shelf Extender - Black - 30 lb Load Capacity

  • Mfr # FCA113

  • Zoro # G5369105


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.5 in
Width
18 in
Weight Capacity
30 lb
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA113
Zoro #
G5369105
UPC #
841872165660
Country of Origin
United States

Dimensions

Height
18.5 in
Width
18 in
Depth
3 in

Details

Color
Black
Weight Capacity
30 lb
Features
Hook & Loop Fastener, Adjustable
Standards
TAA
Includes
FUSION CPU Extender Accessory, 42-inch Double-sided Hook & Loop Strap.
For Use On
CPU
Product Type
Mounting Extension
Item
Mounting Extension
Device Supported
CPU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.