Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Fusion FCA800E Camera Mount for Video Conferencing Camera - Black - 10 lb Load Capacity

  • Mfr # FCA800E

  • Zoro # G700687904


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Vaddio IntelliSHOT Video Conferencing Camera
Load Capacity
10 lb
Series
Fusion
Product Type
Camera Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCA800E
Zoro #
G700687904
UPC #
-
Country of Origin
United States

Details

Item
Camera Mount
Color
Black
For Use With
Vaddio IntelliSHOT Video Conferencing Camera
Load Capacity
10 lb
Series
Fusion
Product Type
Camera Mount
Application
Ceiling, TV, Cart
Compatibility
Vaddio IntelliSHOT Video Conferencing Camera
Device Supported
Video Conferencing Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.