
Chief FUSION FCAC Mounting Adapter
Mfr # FCAC
Zoro # G5152534
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
3.8"
Width
18"
Depth
1.5"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCAC
Zoro #
G5152534
UPC #
841872161082
Country of Origin
United States
Dimensions
Height
3.8"
Width
18"
Depth
1.5"
Details
Color
Black
Product Type
Mounting Adapter
Device Supported
Menu Board
Item
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.