Zoro Homepage

Chief Fusion FHB5032 Mounting Bracket for Flat Panel Display

  • Mfr # FHB5032

  • Zoro # G5370444


product price: $55.79
/ea

Key Features

Height
3.60 in
Width
16.80 in
Depth
0.40 in
Includes
Fusion Extender Bracket, Mounting Hardware.
Compatibility
Chief Mounts: FUSION, Thinstall.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB5032
Zoro #
G5370444
UPC #
841872161815
Country of Origin
United States

Dimensions

Height
3.60 in
Width
16.80 in
Depth
0.40 in

Details

Includes
Fusion Extender Bracket, Mounting Hardware.
Compatibility
Chief Mounts: FUSION, Thinstall.
Device Supported
Flat Panel Display
Series
FHB
Item
Mounting Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.