Zoro Homepage

Chief Fusion FHSVS Flat Panel Single Ceiling Mount Kit - 40 lb - Silver

  • Mfr # FHSVS

  • Zoro # G5364117


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight Capacity
40 lb
Standards
VESA 75mm, VESA 100mm, VESA 200mm x 100mm.
Product Type
Ceiling Mount
Compatibility
Up to 26" Small Flat Panels, LCDs and Monitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSVS
Zoro #
G5364117
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
26 in

Details

Color
Silver
Weight Capacity
40 lb
Standards
VESA 75mm, VESA 100mm, VESA 200mm x 100mm.
Product Type
Ceiling Mount
Compatibility
Up to 26" Small Flat Panels, LCDs and Monitors
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 200 x 200, 75 x 75
Item
Ceiling Mount
Series
FHS

Description

This CHIEF brand F Series Ceiling Mount is silver in color and is designed for ceiling mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.