Zoro Homepage

Chief Fusion Lower Component Shelf - For XL Flat Panels - Black - 20 lb Load Capacity

  • Mfr # FCA812

  • Zoro # G5470395


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
25.1 in
Width
18 in
For Use With
A/V Equipment
Load Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA812
Zoro #
G5470395
UPC #
841872165837
Country of Origin
United States

Dimensions

Height
25.1 in
Width
18 in
Depth
11.8 in

Details

Item
Mounting Shelf
Color
Black
For Use With
A/V Equipment
Load Capacity
20 lb
Series
FCA8XX
Device Supported
A/V Equipment

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.