Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Fusion LSM5053 Wall Mount - Black - 200 lb Load Capacity

  • Mfr # LSM5053

  • Zoro # G5168914


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5"
Width
34.4"
Weight Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM5053
Zoro #
G5168914
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
34.4"
Depth
2"

Details

Color
Black
Weight Capacity
200 lb
Product Type
Wall Mount
Includes
Mounting Hardware.
Series
LSM
Item
Wall Mount
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.