
Chief Fusion Mounting Adapter for Interactive Whiteboard - Black - 70" Screen Support - 600 x 400
Mfr # FHB5087
Zoro # G8864708
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Mounting Pattern
600 x 400
Compatibility
Cisco Webex Board
Maximum Screen Size Supported
70"
Device Supported
Interactive Whiteboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHB5087
Zoro #
G8864708
UPC #
841872172040
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
70"
Max. Screen Size Supported
70 in
Details
Color
Black
Mounting Pattern
600 x 400
Compatibility
Cisco Webex Board
Device Supported
Interactive Whiteboard
Item
Mounting Adapter
Series
FHB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.