Zoro Homepage

Chief Fusion Side Cover Accessory - 24" Height x 5.5" Width x 0.4" Depth - Black

  • Mfr # FCA106

  • Zoro # G5454216


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
24 in
Width
5.5 in
Mounting
Wall Mountable
Includes
Fusion Side Cover Accessory, 2 x Covers, Modified End Caps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA106
Zoro #
G5454216
UPC #
841872164441
Country of Origin
United States

Dimensions

Height
24 in
Width
5.5 in
Depth
0.4 in

Details

Item
Cover
Color
Black
Mounting
Wall Mountable
Includes
Fusion Side Cover Accessory, 2 x Covers, Modified End Caps
Application
TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.