
Chief Fusion Wall Mount for Menu Board - Gray - Gray
Mfr # FMSWA
Zoro # G5461742
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
15.30 in
Width
5.40 in
Depth
3.87 in
Device Supported
Menu Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMSWA
Zoro #
G5461742
UPC #
841872167923
Country of Origin
China
Dimensions
Height
15.30 in
Width
5.40 in
Depth
3.87 in
Details
Item
Wall Mount
Color
Gray
Device Supported
Menu Board
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.