Zoro Homepage

Chief HB016E Mounting Bracket for Projector - Black - Steel - 1

  • Mfr # HB016E

  • Zoro # G5381565


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
Custom VCM Interface Bracket, Mounting Hardware.
For Use On
Projector
Series
HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB016E
Zoro #
G5381565
UPC #
841872115948
Country of Origin
United States

Details

Color
Black
Material
Steel
Includes
Custom VCM Interface Bracket, Mounting Hardware.
For Use On
Projector
Series
HB
Product Type
Mounting Bracket
Compatibility
Chief VCM Series LCD/CRT Projector Ceiling MountEIKI DLP Projector:EIP-WX5000L, EIP-WX5000 .Sharp DLP Projector:XG-P560W, XG-P560W, XP-P610X .
Device Supported
Projector
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.