Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief HB44E Mounting Bracket for Projector - 1

  • Mfr # HB44E

  • Zoro # G5385598


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Custom VCM Interface Bracket, Mounting Hardware.
Features
Heavy Duty
Product Type
Mounting Bracket
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB44E
Zoro #
G5385598
UPC #
841872021232
Country of Origin
United States

Details

Color
Black
Includes
Custom VCM Interface Bracket, Mounting Hardware.
Features
Heavy Duty
Product Type
Mounting Bracket
Device Supported
Projector
Recycled
Yes
Series
HB
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.