Zoro Homepage

Chief Header/Footer Kit - Steel - 200 lb

  • Mfr # PACHFK1

  • Zoro # G5326913


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
20.5 in
Width
30.5 in
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHFK1
Zoro #
G5326913
UPC #
841872110578
Country of Origin
United States

Dimensions

Height
20.5 in
Width
30.5 in
Depth
3.4 in
Maximum Screen Size Supported
50 in
Max. Screen Size Supported
50 in

Details

Color
Silver
Material
Steel
Weight Capacity
200 lb
For Use On
Flat Panel Display
Includes
In-Wall Header/Footer Kit - Silver, Hardware.
Product Type
Wall Mount
Item
Wall Mount
Series
PAC
Device Supported
Flat Panel Display
Compatibility
Chief PAC-501 In-Wall Plasma Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.