Zoro Homepage

Chief Impact 43" On-Wall Kiosk - Landscape Orientation - White

  • Mfr # LW43UW

  • Zoro # G812085834


product price: $2,623.99
/ea
Free Shipping & Returns

Key Features

Color
White
Monitor Size
43 in
Standards
UL Listed
Display Size Supported
43 in
Series
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW43UW
Zoro #
G812085834
UPC #
-
Country of Origin
United States

Dimensions

Monitor Size
43 in
Display Size Supported
43 in

Details

Item
Display Enclosure
Color
White
Standards
UL Listed
Series
Impact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.