Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Impact Display Enclosure

  • Mfr # LW70UB

  • Zoro # G112085848


product price: $3,447.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Wall Mountable
Features
Adjustable Depth
Application
Kiosk
Display Size Supported
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW70UB
Zoro #
G112085848
UPC #
-
Country of Origin
United States

Dimensions

Display Size Supported
70 in

Details

Item
Display Enclosure
Color
Black
Mounting
Wall Mountable
Features
Adjustable Depth
Application
Kiosk
Orientation
Landscape
Series
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.