Zoro Homepage

Chief Impact Floor Mounted Kiosk, Portrait 49" Black

  • Mfr # LF49UBP

  • Zoro # G112117310


product price: $3,471.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
77.1 in
Display Size Supported
49 in
Width
35.1 in
VESA Mount Standard
300 x 300, 600 x 600
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF49UBP
Zoro #
G112117310
UPC #
-
Country of Origin
United States

Dimensions

Height
77.1 in
Display Size Supported
49 in
Width
35.1 in
Depth
8.5 in

Details

VESA Mount Standard
300 x 300, 600 x 600
Item
Display Enclosure
Product Line
Impact
Form Factor
Floor-mountable
Color
Black
Features
Cable Management, Ventilation, Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.