Zoro Homepage

Chief Impact Floor Mounted Kiosk, Portrait 50" White

  • Mfr # LF50UWP

  • Zoro # G612448990


product price: $3,575.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
77.1 in
Certifications & Standards
UL Listed
Width
35.1 in
Depth
8.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF50UWP
Zoro #
G612448990
UPC #
-
Country of Origin
United States

Dimensions

Height
77.1 in
Width
35.1 in
Depth
8.5 in

Details

Certifications & Standards
UL Listed
Item
Display Enclosure
Color
White
Product Line
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.