Zoro Homepage

Chief JWD Universal Dual Swing Arm Wall Mount - 75lb

  • Mfr # JWDVB

  • Zoro # G5479127


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.69 in
Width
12.13 in
Weight Capacity
75 lb
Standards
VESA 100 x 100 mm, VESA 200 x 100 mm, VESA 200 x 200 mm, VESA 200 x 400 mm, UL.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDVB
Zoro #
G5479127
UPC #
841872063980
Country of Origin
United States

Dimensions

Height
14.69 in
Width
12.13 in
Depth
2.69 in
Min. Screen Size Supported
26 in
Max. Screen Size Supported
40 in

Details

Color
Black
Weight Capacity
75 lb
Standards
VESA 100 x 100 mm, VESA 200 x 100 mm, VESA 200 x 200 mm, VESA 200 x 400 mm, UL.
Item
Mounting Arm
VESA Mount Compatible
Yes
Compatibility
Medium Flat Panel Displays - 26" to 40" Screens
Series
JWD
Mounting Pattern
100 x 100
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.