Zoro Homepage

Chief JWDIW210B In-Wall Swing Arm - 75 lb - Black

  • Mfr # JWDIW210B

  • Zoro # G6209062


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.50 in
Width
14.50 in
For Use With
Up to 40" Screens
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDIW210B
Zoro #
G6209062
UPC #
841872110561
Country of Origin
United States

Dimensions

Height
14.50 in
Width
14.50 in
Depth
4.20 in
Max. Screen Size Supported
40 in
Maximum Screen Size Supported
40 in

Details

Item
Mounting Arm
Color
Black
For Use With
Up to 40" Screens
Load Capacity
75 lb
Series
JWDIW
Device Supported
Flat Panel Display
Compatibility
Up to 40" Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.