
Chief JWDSKUB Medium Flat Panel Steel Stud Wall Mount Kit - Steel - 75 lb - Black
Mfr # JWDSKUB
Zoro # G6228556
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
11.25 in
Width
26 in
Load Capacity
75 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWDSKUB
Zoro #
G6228556
UPC #
841872114477
Country of Origin
United States
Dimensions
Height
11.25 in
Width
26 in
Depth
3.50 in
Details
Item
Wall Mount
Color
Black
Load Capacity
75 lb
Material
Steel
Series
JWDSK
Includes
JWDSKUB Medium Flat Panel Steel Stud Wall Mount Kit Includes: All mounting hardware
Standards
UL, VESA 100 x 100 mm to 400 x 400 mm
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 400 x 400
Maximum Load Capacity
75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.