Zoro Homepage

Chief JWDSKVB Flat Panel Steel Stud Dual Swing Arm Wall Mount - 75 lb - Black

  • Mfr # JWDSKVB

  • Zoro # G5485436


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
75 lb
Includes
All mounting hardware.
Device Supported
Flat Panel Display
Compatibility
Up to 40" Flat Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDSKVB
Zoro #
G5485436
UPC #
841872103938
Country of Origin
United States

Dimensions

Max. Screen Size Supported
40 in

Details

Color
Black
Weight Capacity
75 lb
Includes
All mounting hardware.
Item
Wall Mount
Device Supported
Flat Panel Display
Compatibility
Up to 40" Flat Panels
Series
JWD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.