
Chief JWDSKVS Universal Medium Flat Panel Steel Stud Wall Mount - 75 lb - Silver
Mfr # JWDSKVS
Zoro # G5194062
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
11.25 in
Width
26 in
Weight Capacity
75 lb
Includes
All Mounting Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWDSKVS
Zoro #
G5194062
UPC #
841872103921
Country of Origin
United States
Dimensions
Height
11.25 in
Width
26 in
Depth
3.50 in
Min. Screen Size Supported
26 in
Max. Screen Size Supported
45 in
Details
Color
Silver
Weight Capacity
75 lb
Includes
All Mounting Hardware.
Standards
VESA:100 x 100mm, 200 x 100mm, 200 x 200mm, 300 x 100mm, 300 x 200mm, 400 x 200mm.
Mounting Pattern
200 x 100, 400 x 200, 200 x 200, 300 x 100, 300 x 200, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Pivot
180°
Item
Wall Mount
Compatibility
26"-45" Flat Panel Displays
Series
JWD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.