Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief JWS Single Swing Arm Wall Mount - 75lb

  • Mfr # JWS210B

  • Zoro # G5451136


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
75 lb
Includes
1 x VESA Plate, 1 x Wall Bracket, 1 x Cable Management Bracket, 2 x Lag Screws, (3/8" x 3"), 2 x Phillips Pan Head Machine Screw, (8-32 x 3/8"), 4 x Phillips Pan Head Machine Screw, (M4 X 8mm), 4 x Phillips Pan Head Machine Screw, (M4 X 12mm ), 6 x Phillips Flat Head Machine Screw, (M4 X 16mm ), 4 x Phillips Pan Head Machine Screw, (M4 X 20mm ), 4 x Phillips Pan Head Machine Screw, (M6 X 20mm ), 4 x Phillips Pan Head Machine Screw, (M6 X 30mm ), 4 x Phillips Pan Head Machine Screw, (M6 X 45mm ), 6 x Nylon Spacer, (1/8"), 4 x Nylon Spacer, (1/4" ), 4 x Nylock Nut, (10-24 ), 1 x Hex Key, (5/32"), 1 x Hex Key, (3/16").
Max. Screen Size Supported
37 in
Device Supported
Flat Panel Display
Min. Screen Size Supported
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWS210B
Zoro #
G5451136
UPC #
841872058504
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
37 in
Min. Screen Size Supported
27 in

Details

Weight Capacity
75 lb
Includes
1 x VESA Plate, 1 x Wall Bracket, 1 x Cable Management Bracket, 2 x Lag Screws, (3/8" x 3"), 2 x Phillips Pan Head Machine Screw, (8-32 x 3/8"), 4 x Phillips Pan Head Machine Screw, (M4 X 8mm), 4 x Phillips Pan Head Machine Screw, (M4 X 12mm ), 6 x Phillips Flat Head Machine Screw, (M4 X 16mm ), 4 x Phillips Pan Head Machine Screw, (M4 X 20mm ), 4 x Phillips Pan Head Machine Screw, (M6 X 20mm ), 4 x Phillips Pan Head Machine Screw, (M6 X 30mm ), 4 x Phillips Pan Head Machine Screw, (M6 X 45mm ), 6 x Nylon Spacer, (1/8"), 4 x Nylon Spacer, (1/4" ), 4 x Nylock Nut, (10-24 ), 1 x Hex Key, (5/32"), 1 x Hex Key, (3/16").
Item
Mounting Arm
Device Supported
Flat Panel Display
Series
JWS
Compatibility
Medium Flat Panel Display: 27" to 37" Screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.