
Chief KITAB003 Ceiling Mount for Projector - Black - Steel
Mfr # KITAB003
Zoro # G5305597
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Features
Locking System
Includes
(1) Mini Universal RPA Projector Mount (RSAU), (1) Suspended Ceiling Tile Replacement Kit (CMA455), (1) 3" Fixed Extension Column (CMS003).
For Use On
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITAB003
Zoro #
G5305597
UPC #
841872154626
Country of Origin
China
Details
Color
Black
Material
Steel
Features
Locking System
Includes
(1) Mini Universal RPA Projector Mount (RSAU), (1) Suspended Ceiling Tile Replacement Kit (CMA455), (1) 3" Fixed Extension Column (CMS003).
For Use On
Projector
Series
KITPROJ
Product Type
Ceiling Mount
Device Supported
Projector
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.