
Chief KITEF009012 Ceiling Mount for Projector - Black - 50 lb Load Capacity
Mfr # KITEF009012
Zoro # G5305825
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
50 lb
Features
Adjustable, Roll Adjustment, Pitch Adjustment, Yaw Adjustment
Includes
(1) RPMAU Projector Mount, (1) CMS009012 9-12" (229-305 mm) Adjustable Extension Column, (1) CMA101 Ceiling Plate.
For Use On
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITEF009012
Zoro #
G5305825
UPC #
841872116099
Country of Origin
United States
Details
Color
Black
Weight Capacity
50 lb
Features
Adjustable, Roll Adjustment, Pitch Adjustment, Yaw Adjustment
Includes
(1) RPMAU Projector Mount, (1) CMS009012 9-12" (229-305 mm) Adjustable Extension Column, (1) CMA101 Ceiling Plate.
For Use On
Projector
Series
KITPROJ
Product Type
Ceiling Mount
Item
Ceiling Mount
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.