
Chief KITES006 Ceiling Mount for Projector - Black - 25 lb Load Capacity
Mfr # KITES006
Zoro # G5168774
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
25 lb
Standards
TUV
Features
Features,"Environmentally Friendly, Rotate, Quick Release Mechanism, Cable Management, Adjustable, Lockable, Tilt"
For Use On
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITES006
Zoro #
G5168774
UPC #
841872150703
Country of Origin
China
Details
Color
Black
Weight Capacity
25 lb
Standards
TUV
Features
Features,"Environmentally Friendly, Rotate, Quick Release Mechanism, Cable Management, Adjustable, Lockable, Tilt"
For Use On
Projector
Product Type
Ceiling Mount
Device Supported
Projector
Green Environmental Attribute
Environmentally Friendly
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.