Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief KITLSAPC1 Wall Mount for Flat Panel Display - Black - 37" to 63" Screen Support

  • Mfr # KITLSAPC1

  • Zoro # G5307094


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
FCA100 FUSION CAT5/Surge/CPU Adapter, PACPC1 Power Filter Kit.
Product Type
Wall Mount
Compatibility
TV
Min. Screen Size Supported
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITLSAPC1
Zoro #
G5307094
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Screen Size Supported
37 in
Max. Screen Size Supported
63 in

Details

Color
Black
Includes
FCA100 FUSION CAT5/Surge/CPU Adapter, PACPC1 Power Filter Kit.
Product Type
Wall Mount
Compatibility
TV
Device Supported
Flat Panel Display
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.