
Chief KITMD003 Ceiling Mount for Projector - Black - 25 lb Load Capacity
Mfr # KITMD003
Zoro # G5168984
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
25 lb
Includes
CMS003 3" Fixed Extension Column, CMS115 6" (152 mm) Speed-Connect Ceiling Plate.
Features
Quick Disconnect, Adjustable
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITMD003
Zoro #
G5168984
UPC #
841872144795
Country of Origin
China
Details
Color
Black
Weight Capacity
25 lb
Includes
CMS003 3" Fixed Extension Column, CMS115 6" (152 mm) Speed-Connect Ceiling Plate.
Features
Quick Disconnect, Adjustable
Item
Ceiling Mount
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.