
Chief KITMD003W Ceiling Mount for Projector - White - 25 lb Load Capacity - Steel
Mfr # KITMD003W
Zoro # G5170962
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Weight Capacity
25 lb
Includes
(1) RSMAUW Mini Elite Universal Projector Mount, (1) CMS003W Fixed Extension Column, (1) CMS115W Speed-Connect Ceiling Plate.
For Use On
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITMD003W
Zoro #
G5170962
UPC #
841872144801
Country of Origin
China
Details
Color
White
Material
Steel
Weight Capacity
25 lb
Includes
(1) RSMAUW Mini Elite Universal Projector Mount, (1) CMS003W Fixed Extension Column, (1) CMS115W Speed-Connect Ceiling Plate.
For Use On
Projector
Product Type
Ceiling Mount
Series
KITPROJ
Item
Ceiling Mount
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.