
Chief KITMD0305W Ceiling Mount for Projector - White - 25 lb Load Capacity
Mfr # KITMD0305W
Zoro # G5306823
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Color
White
Weight Capacity
25 lb
Includes
Mini Elite Universal Projector Mount (Lock A), 3-5' Adjustable Extension Column, 6" (152 mm) Speed-Connect Ceiling Plate, White.
For Use On
Projector
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITMD0305W
Zoro #
G5306823
UPC #
841872144887
Country of Origin
United States
Details
Color
White
Weight Capacity
25 lb
Includes
Mini Elite Universal Projector Mount (Lock A), 3-5' Adjustable Extension Column, 6" (152 mm) Speed-Connect Ceiling Plate, White.
For Use On
Projector
Product Type
Ceiling Mount
Series
KITPROJ
Device Supported
Projector
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.