
Chief KITMS000 Ceiling Mount for Projector - Black - 25 lb Load Capacity
Mfr # KITMS000
Zoro # G5364467
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
25 lb
Features
Rotate, Adjustable, Cable Management, Tilt, Quick Release Mechanism
Includes
CMS440 Speed-Connect Above Tile Suspended Ceiling Kit.
For Use On
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITMS000
Zoro #
G5364467
UPC #
841872147109
Country of Origin
China
Details
Color
Black
Weight Capacity
25 lb
Features
Rotate, Adjustable, Cable Management, Tilt, Quick Release Mechanism
Includes
CMS440 Speed-Connect Above Tile Suspended Ceiling Kit.
For Use On
Projector
Product Type
Ceiling Mount
Item
Ceiling Mount
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.