Zoro Homepage

Chief KITMS003 Ceiling Mount for Projector - Black - Steel

  • Mfr # KITMS003

  • Zoro # G5324953


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
CMS003 3" Fixed Extension Column, CMS440 Above Tile Ceiling Kit.
Features
Yaw Adjustment, Pitch Adjustment, Cable Management, Expandable, Quick Connect, Roll Adjustment, Quick Disconnect
For Use On
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITMS003
Zoro #
G5324953
UPC #
841872144894
Country of Origin
China

Details

Color
Black
Material
Steel
Includes
CMS003 3" Fixed Extension Column, CMS440 Above Tile Ceiling Kit.
Features
Yaw Adjustment, Pitch Adjustment, Cable Management, Expandable, Quick Connect, Roll Adjustment, Quick Disconnect
For Use On
Projector
Product Type
Ceiling Mount
Item
Ceiling Mount
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.