Zoro Homepage

Chief KITMS006 Ceiling Mount for Projector - Black - 50 lb Load Capacity - Steel

  • Mfr # KITMS006

  • Zoro # G5170752


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
50 lb
Includes
CMS440 Speed-Connect Above Tile Suspended Ceiling Kit, CMS006 6" Fixed Extension Column.
Features
Yaw Adjustment, Roll Adjustment, Pitch Adjustment, Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITMS006
Zoro #
G5170752
UPC #
841872146287
Country of Origin
China

Details

Color
Black
Material
Steel
Weight Capacity
50 lb
Includes
CMS440 Speed-Connect Above Tile Suspended Ceiling Kit, CMS006 6" Fixed Extension Column.
Features
Yaw Adjustment, Roll Adjustment, Pitch Adjustment, Lockable
Item
Ceiling Mount
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.