Zoro Homepage

Chief KITPF006009 Projector Ceiling Mount Kit - 50 lb - Black

  • Mfr # KITPF006009

  • Zoro # G5325836


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
50 lb
Includes
CMA006009 6"-9" Adjustable Extension Column, CMA101 Designer Ceiling Plate.
For Use On
Projector
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITPF006009
Zoro #
G5325836
UPC #
841872094052
Country of Origin
United States

Details

Color
Black
Weight Capacity
50 lb
Includes
CMA006009 6"-9" Adjustable Extension Column, CMA101 Designer Ceiling Plate.
For Use On
Projector
Product Type
Ceiling Mount
Item
Ceiling Mount
Compatibility
Projector
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.