
Chief KITPS006W Ceiling Mount for Projector - White - 50 lb Load Capacity
Mfr # KITPS006W
Zoro # G712302055
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Projector
Maximum Load Capacity
50 lb
Package Contents
RPAUW Universal Projector Ceiling MountCMS006W 6" (76 mm) Extension ColumnCMS440 Lightweight Suspended Ceiling Kit
Series
KITPROJ
Mounting Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KITPS006W
Zoro #
G712302055
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 (76 mm)
Details
Item
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
50 lb
Package Contents
RPAUW Universal Projector Ceiling MountCMS006W 6" (76 mm) Extension ColumnCMS440 Lightweight Suspended Ceiling Kit
Series
KITPROJ
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.