Zoro Homepage

Chief KITPS012C Ceiling Mount for Projector - Black - 50 lb Load Capacity

  • Mfr # KITPS012C

  • Zoro # G5170497


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
50 lb
Includes
Universal Projector Mount, 12" Extension Column, Suspended Ceiling Kit, In-Ceiling Storage Enclosure.
Device Supported
Projector
Compatibility
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITPS012C
Zoro #
G5170497
UPC #
841872109343
Country of Origin
United States

Details

Color
Black
Weight Capacity
50 lb
Includes
Universal Projector Mount, 12" Extension Column, Suspended Ceiling Kit, In-Ceiling Storage Enclosure.
Device Supported
Projector
Compatibility
Projector
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.