
Chief KITQS012C Ceiling Mount for Projector - Black - 50 lb Load Capacity
Mfr # KITQS012C
Zoro # G5170253
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
50 lb
Features
Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Includes
CMS012 12" (305 mm) Extension Column, CMS440 Suspended Ceiling Kit, CMA170 In-Ceiling Storage Enclosure.
For Use On
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KITQS012C
Zoro #
G5170253
UPC #
841872109336
Country of Origin
United States
Details
Color
Black
Weight Capacity
50 lb
Features
Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Includes
CMS012 12" (305 mm) Extension Column, CMS440 Suspended Ceiling Kit, CMA170 In-Ceiling Storage Enclosure.
For Use On
Projector
Product Type
Ceiling Mount
Series
KITPROJ
Device Supported
Projector
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.